Zoro Select
Torsion Spring, 360 Deg, 0.271OD, PK6, Finish: Plain
Mfr # 3HPK3
Zoro # G7586555
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.5 in
- Deflection Angle (Deg.) 360
- Leg Length 1 in
- Max. Rod Outside Dia. 0.187 in
- Wind Direction Left Hand
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD 3HPT5
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD 3HPK5
- ZORO SELECT Torsion Spring, 180 Deg, 0.526OD, PK6, Finish: Plain 3HPJ3
- ZORO SELECT Torsion Spring, 270 Deg, 0.187OD, PK6, Package Quantity: 6 3HPJ8
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD 3HPP2
- ZORO SELECT Torsion Spring, 270 Deg, 0.556OD, PK6 3HPF5
- ZORO SELECT Torsion Spring, 180 Deg, 0.109OD, PK6, Finish: Plain 3HPH3
- ZORO SELECT Spring Assort, LH Torsion Spring, 44Pcs 3HPV3
- ZORO SELECT Torsion Spring, 270 Deg, 1.666 OD 3HPL7
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD, Number of Coils: 3.25 3HPL9
- ZORO SELECT Torsion Spring, 180 Deg, 0.109OD, PK6 3HPD7
- Zoro Select Torsion Springs