Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Torsion Spring, 90 Deg, 0.288OD, PK6

  • Zoro #: G6122532
  • Mfr #: 3HPG2

$4.69 ($0.78/unit)

Details
  • Wire Dia.: 0.032"
  • Outside Dia.: 0.288"
  • Max. Rod Outside Dia.: 0.172"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #3HPG2 Specifications

  • Zoro #: G6122532
  • Mfr #: 3HPG2
Wire Dia.: 0.032" Outside Dia.: 0.288"
Max. Rod Outside Dia.: 0.172" Torque (In.-Lbs.): -
Finish: Plain Torque @ 1/2 Leg Length (In.-Lbs.): 0.879
Leg Length: 1.00" Type: -
Spring Length @ Torque: 0.500" Wind Direction: Left Hand
Item: Torsion Spring Deflection Angle (Deg.): 90
Number of Coils: 3.25 Material: Carbon Steel Music Wire
Package Quantity: 6 Country of Origin (subject to change): United States

Description

Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Left Hand, Outside Dia 0.288 In, Wire Dia 0.032 In, Leg Length 1.00 In, Torque at 1/2 Leg Length 0.879 In-lbs, Max. Rod Outside Dia 0.172 In, Spring Length at Torque 0.500 In, Number of Coils 3.25, Package Quantity 6

Reviews of Zoro Select #3HPG2