Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torsion Spring, 90 Deg, 0.408OD, PK6

  • Zoro #: G7466067
  • Mfr #: 3HPG7

$4.99 ($0.83/unit)

  • Wind Direction: Left Hand
  • Wire Dia.: 0.051"
  • Outside Dia.: 0.408"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #3HPG7 Specifications

  • Zoro #: G7466067
  • Mfr #: 3HPG7
Wind Direction: Left Hand Wire Dia.: 0.051"
Outside Dia.: 0.408" Spring Length @ Torque: 1.000"
Torque @ 1/2 Leg Length (In.-Lbs.): 3.107 Torque (In.-Lbs.): -
Package Quantity: 6 Number of Coils: 3.25
Max. Rod Outside Dia.: 0.234" Deflection Angle (Deg.): 90
Type: - Item: Torsion Spring
Leg Length: 2.00" Material: Carbon Steel Music Wire
Finish: Plain Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Left Hand, Outside Dia 0.408 In, Wire Dia 0.051 In, Leg Length 2.00 In, Torque at 1/2 Leg Length 3.107 In-lbs, Max. Rod Outside Dia 0.234 In, Spring Length at Torque 1.000 In, Number of Coils 3.25, Package Quantity 6

Reviews of Zoro Select #3HPG7