Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Torsion Spring, 90 Deg, 0.776 OD

  • Zoro #: G7509302
  • Mfr #: 3HPL9

$2.63

Details
  • Torque (In.-Lbs.): -
  • Wire Dia.: 0.095"
  • Leg Length: 3.00"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #3HPL9 Specifications

  • Zoro #: G7509302
  • Mfr #: 3HPL9
Torque (In.-Lbs.): - Wire Dia.: 0.095"
Leg Length: 3.00" Material: Carbon Steel Music Wire
Finish: Plain Package Quantity: 1
Spring Length @ Torque: 1.500" Item: Torsion Spring
Max. Rod Outside Dia.: 0.453" Outside Dia.: 0.776"
Deflection Angle (Deg.): 90 Torque @ 1/2 Leg Length (In.-Lbs.): 17.140
Type: - Wind Direction: Right Hand
Number of Coils: 3.25 Country of Origin (subject to change): United States

Description

Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Right Hand, Outside Dia 0.776 In, Wire Dia 0.095 In, Leg Length 3.00 In, Torque at 1/2 Leg Length 17.140 In-lbs, Max. Rod Outside Dia 0.453 In, Spring Length at Torque 1.500 In, Number of Coils 3.25

Reviews of Zoro Select #3HPL9