Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Torsion Spring, 90 Deg, 0.848 OD

  • Zoro #: G7622605
  • Mfr #: 3HPR7

$3.63

Details
  • Wire Dia.: 0.105"
  • Outside Dia.: 0.848"
  • Max. Rod Outside Dia.: 0.500"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #3HPR7 Specifications

  • Zoro #: G7622605
  • Mfr #: 3HPR7
Wire Dia.: 0.105" Outside Dia.: 0.848"
Max. Rod Outside Dia.: 0.500" Torque (In.-Lbs.): -
Finish: Plain Torque @ 1/2 Leg Length (In.-Lbs.): 20.970
Leg Length: 3.50" Type: -
Spring Length @ Torque: 1.750" Wind Direction: Right Hand
Item: Torsion Spring Deflection Angle (Deg.): 90
Number of Coils: 3.25 Material: 302 Stainless Steel
Package Quantity: 1 Country of Origin (subject to change): United States

Description

Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 90 Deg., Wind Direction Right Hand, Outside Dia 0.848 In, Wire Dia 0.105 In, Leg Length 3.50 In, Torque at 1/2 Leg Length 20.970 In-lbs, Max. Rod Outside Dia 0.500 In, Spring Length at Torque 1.750 In, Number of Coils 3.25

Reviews of Zoro Select #3HPR7