Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Track Set 72" L, Unfinished Aluminum

  • Zoro #: G4435291
  • Mfr #: 7072HU
$39.43
  • Includes: Complete with All Necessary Hardware and Instruction Sheet
  • Mounting: Door
  • Color: Gray
See full product details
Orders over $75 ship free.

Zoro Select #7072HU Specifications

  • Zoro #: G4435291
  • Mfr #: 7072HU
Includes: Complete with All Necessary Hardware and Instruction Sheet Mounting: Door
Color: Gray Material: Aluminum, Nylon
Length (In.): 72 in Construction: Aluminum
Finish: Unfinished Package Quantity: 1
Requires: Hardware Type: Sliding
Height (In.): 29/32 in Hardware: Included
Width (In.): 1 3/4 in Bearings: Steel
Item: Track Set Category Type: Hanging Door Hardware Kits
For Use With: For 3/4" and 1-3/8" By-Pass Closet Door Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Track Set, Sliding, Aluminum, Gray, Unfinished Finish, Length (In.) 72 in, Height (In.) 29/32 in, Width (In.) 1 3/4 in, Door Mounting, Steel Bearings, Aluminum, Hardware Included, Requires Hardware, For Use With By-Pass Closet Door

Reviews of Zoro Select #7072HU