October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Transport Drum, Closed Head, 30 gal., Blue

  • Zoro #: G5695541
  • Mfr #: THO30

$105.12

Details
  • Item: Transport Drum
  • Weight: 16 lb.
  • Overall Height: 29-5/8"
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #THO30 Specifications

  • Zoro #: G5695541
  • Mfr #: THO30
Item: Transport Drum Weight: 16 lb.
Overall Height: 29-5/8" Packing Group: II and III of Hazardous Materials
Drum Head Type: Closed Head Outside Dia.: 19-1/2"
Material Thickness: .140" Drum Item: Transport Drum
Bung Hole Dia.: 2" NPT x 2" Buttress Fittings Lined/Unlined: Unlined
Primary Drum Material: Polyethylene For Use With: liquids
UN Rating Liquid: 1H1/Y1.9/150 Drum Color: Blue
Load Capacity: 474 lb. Drum Volume Capacity: 30 gal.
Country of Origin (subject to change): United States

Description

Zoro offers you choices of 20, 30, and 55-gallon transport drums. Here are some important details for Zoro Select Transport Drum. For Use With: liquids, Drum Volume Capacity: 30 gal., Overall Height: 29-5/8".

Technical Guides

Reviews of Zoro Select #THO30