Transport Drum, Open Head, 20 gal., Black
- Zoro #: G5822345
- Mfr #: CQ2006
$122.23
- Includes: Bolt Ring, Lid
- Drum Cover Color: White
- Drum Volume Capacity: 20 gal
Zoro Select #CQ2006 Specifications
| |
Includes: Bolt Ring, Lid | Drum Cover Color: White |
Drum Volume Capacity: 20 gal | Drum Item: Transport Drum |
Drum Color: Black | Item: Transport Drum |
Drum Head Type: Open Head | Primary Drum Material: Steel |
Gasket Material: EPDM | Packing Group: I, II and III of Hazardous Materials |
Outside Dia.: 18 3/4 in | Gauge: 18 |
Standards: DOT 49 CFR 173 | Drum Lid Closure: Bolt Ring |
Overall Height: 21 3/4 in | UN Rating Liquid: 1A2/Y1.5/150 |
Weight: 27 lb | Inside Dia.: 18.25 in |
For Use With: Packing Groups I, II and III of Hazardous Materials | Material Thickness: 1.2 mm |
Lined/Unlined: Unlined | Drum Lid Color: White |
Drum Interior Coating: Rust Inhibitor | UN Rating Solid: 1A2/X220/S |
Country of Origin (subject to change): United States |
Description
Transport Drum, Drum Head Type Open Head, Drum Lid Closure Bolt Ring, Drum Volume Capacity 20 gal, Primary Drum Material Steel, UN Rating Solid 1A2/X220/S, UN Rating Liquid 1A2/Y1.5/150, Packing Group I, II and III of Hazardous Materials, Gauge 18, Drum Color Black, Drum Cover Color White, Includes Bolt Ring, Lid, Inside Dia. 18.25 in, Overall Height 21 3/4 in, Outside Dia. 18 3/4 in, Material Thickness 1.2 mm, Drum Interior Coating Rust Inhibitor, Gasket Material EPDM, Weight 27 lb