Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Transport Drum, Open Head, 20 gal., Black

  • Zoro #: G5633004
  • Mfr #: CQ2006Q
$134.01
  • Drum Item: Transport Drum
  • Drum Volume Capacity: 20 gal
  • Lined/Unlined: Unlined
See full product details
This item ships free.

Zoro Select #CQ2006Q Specifications

  • Zoro #: G5633004
  • Mfr #: CQ2006Q
Drum Item: Transport Drum Drum Volume Capacity: 20 gal
Lined/Unlined: Unlined Primary Drum Material: Steel
Drum Color: Black Inside Dia.: 18.25 in
For Use With: SD-CT Gauge: 18
Drum Lid Color: White Gasket Material: EPDM
Material Thickness: 1.2 mm UN Rating Liquid: 1A2/Y1.5/150
Drum Cover Color: White Weight: 27 lb
Item: Transport Drum Packing Group: I, II and III of Hazardous Materials
Drum Head Type: Open Head Drum Lid Closure: Lever Lock Ring
Overall Height: 21 1/2 in Drum Interior Coating: Rust Inhibitor
Outside Dia.: 18 3/4 in UN Rating Solid: 1A2/X220/S
Standards: DOT 49 CFR 173 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Transport Drum, Drum Head Type Open Head, Drum Lid Closure Lever Lock Ring, Drum Volume Capacity 20 gal, Primary Drum Material Steel, UN Rating Solid 1A2/X220/S, Packing Group I, II and III of Hazardous Materials, Gauge 18, Drum Color Black, Drum Cover Color White, Inside Dia. 18.25 in, Overall Height 21 1/2 in, Outside Dia. 18 3/4 in, Material Thickness 1.2 mm, Drum Interior Coating Rust Inhibitor, Gasket Material EPDM, Weight 27 lb, For Use With Packing Groups II and III of Hazardous Materials

Reviews of Zoro Select #CQ2006Q