Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Transport Drum, Open Head, 30 gal., Black

  • Zoro #: G5762486
  • Mfr #: CQ3002

$159.75

Details
  • Drum Item: Transport Drum
  • Packing Group: I, II and III of Hazardous Materials
  • Overall Height: 29"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #CQ3002 Specifications

  • Zoro #: G5762486
  • Mfr #: CQ3002
Drum Item: Transport Drum Packing Group: I, II and III of Hazardous Materials
Overall Height: 29" Outside Dia.: 18-1/2"
Drum Head Type: Open Head UN Rating Solid: 1A2/X235/S
Drum Volume Capacity: 30 gal. Item: Transport Drum
Inside Dia.: 18-1/4" Material Thickness: 0.037"
Primary Drum Material: Steel Gauge: 20
Gasket Material: EPDM Drum Interior Coating: Rust Inhibitor
Drum Lid Color: White Drum Color: Black
Lined/Unlined: Unlined Standards: DOT 49 CFR 173.3
Weight: 26 lb. Drum Lid Closure: Bolt Ring
For Use With: Packing Groups I, II and II of Hazardous Materials UN Rating Liquid: 1A2/Y1.5/150
Country of Origin (subject to change): United States

Description

Transport drums are commonly made from steel or plastic. Zoro Select Transport Drum include characteristics like: For Use With: Packing Groups I, II and II of Hazardous Materials, Drum Volume Capacity: 30 gal., Overall Height: 29".

Reviews of Zoro Select #CQ3002