October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Transport Drum, Open Head, 30 gal., Black

  • Zoro #: G5643355
  • Mfr #: CQ3005

$164.82

Details
  • Outside Dia.: 18-3/4"
  • Drum Interior Coating: Rust Inhibitor
  • Drum Volume Capacity: 30 gal.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #CQ3005 Specifications

  • Zoro #: G5643355
  • Mfr #: CQ3005
Outside Dia.: 18-3/4" Drum Interior Coating: Rust Inhibitor
Drum Volume Capacity: 30 gal. Drum Lid Closure: Bolt Ring
Overall Height: 29" Gasket Material: EPDM
Standards: DOT 49 CFR 173 Packing Group: I, II and III of Hazardous Materials
Primary Drum Material: Steel Lined/Unlined: Unlined
UN Rating Solid: 1A2/X235/S Weight: 33 lb.
Load Capacity: 517 lb. Gauge: 18
UN Rating Liquid: 1A2/Y1.5/150 Drum Head Type: Open Head
Drum Color: Black Drum Item: Transport Drum
Item: Transport Drum Drum Lid Color: White
Inside Dia.: 18-1/4" Material Thickness: 0.048"
For Use With: Packing Groups I, II and III of Hazardous Materials Drum Cover Color: White
Country of Origin (subject to change): United States

Description

Zoro offers you choices of 20, 30, and 55-gallon transport drums. Take a look at the features for Zoro Select Transport Drum. For Use With: Packing Groups I, II and III of Hazardous Materials, Drum Volume Capacity: 30 gal., Overall Height: 29".

Reviews of Zoro Select #CQ3005