Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Transport Drum, Open Head, 30 gal., Black

  • Zoro #: G5770204
  • Mfr #: CQ3005L

$143.77

Details
  • Drum Item: Transport Drum
  • Overall Height: 29"
  • Material Thickness: 1.2mm
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #CQ3005L Specifications

  • Zoro #: G5770204
  • Mfr #: CQ3005L
Drum Item: Transport Drum Overall Height: 29"
Material Thickness: 1.2mm Outside Dia.: 18-3/4"
Drum Head Type: Open Head UN Rating Solid: 1A2/X235/S
Drum Volume Capacity: 30 gal. Item: Transport Drum
Inside Dia.: 18-1/4" Packing Group: I, II and III of Hazardous Materials
Primary Drum Material: Steel Gauge: 18
Gasket Material: EPDM Drum Interior Coating: Epoxy Phenolic
Load Capacity: 517 lb. Drum Lid Color: White
Drum Color: Black Lined/Unlined: Lined
Standards: DOT 49 CFR 173 Weight: 33 lb.
Drum Lid Closure: Bolt Ring For Use With: Packing Groups I, II and III of Hazardous Materials
UN Rating Liquid: 1A2/Y1.5/150 Country of Origin (subject to change): United States

Description

Zoro offers you choices of 20, 30, and 55-gallon transport drums. Here are some important details for Zoro Select Transport Drum. For Use With: Packing Groups I, II and III of Hazardous Materials, Drum Volume Capacity: 30 gal., Overall Height: 29".

Reviews of Zoro Select #CQ3005L