Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Transport Drum, Open Head, 30 gal., Brown

  • Zoro #: G5653094
  • Mfr #: FL18-30-300

$86.82

Details
  • Drum Volume Capacity: 30 gal.
  • Overall Height: 27"
  • Outside Dia.: 19"
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #FL18-30-300 Specifications

  • Zoro #: G5653094
  • Mfr #: FL18-30-300
Drum Volume Capacity: 30 gal. Overall Height: 27"
Outside Dia.: 19" Drum Head Type: Open Head
Drum Color: Brown Lined/Unlined: Unlined
UN Rating Solid: 1G/Y140/S Weight: 11 lb.
Load Capacity: 314 lb. Item: Transport Drum
Inside Dia.: 18-1/2" Drum Item: Transport Drum
Packing Group: II and III of Hazardous Materials Drum Lid Closure: Lever Lock Ring
Primary Drum Material: Fiber Country of Origin (subject to change): United States

Description

Transport drums are commonly made from steel or plastic. Zoro Select Transport Drum include characteristics like: For Use With: Dry or Solid Materials, Drum Volume Capacity: 30 gal., Overall Height: 27".

Technical Guides

Reviews of Zoro Select #FL18-30-300