Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Tripod Stand, 16to27In, 12-1/2InW

  • Zoro #: G6673317
  • Mfr #: 2WJL7
$78.59
  • Adjustable Height - Stands: Yes
  • Construction: Welded Steel
  • Max. Height: 27 in
See full product details
This item ships free.

Zoro Select #2WJL7 Specifications

  • Zoro #: G6673317
  • Mfr #: 2WJL7
Adjustable Height - Stands: Yes Construction: Welded Steel
Max. Height: 27 in Stand Material: Steel
Conveyor Stand Type: Tripod Stand Min. Height: 16 in
For Between Frame Width: 13 in Item: Conveyor Support Stand
T-Bar Width (In.): 12-1/2 Height Adjustment (In.): 16 to 27
Stand Load Capacity: 400 lb For Conveyor Duty Rating: Light-Duty
Overall Width: 15 in Stand Mobility: Portable
Capacity (Lb.): 400 Color: Green
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Conveyor Support Stand, Tripod Stand, Portable, 400 lb. Stand Load Capacity, 13 In. For Between Frame Width, Light-Duty, 16 In. Min. Height, 27 In. Max. Height, 15 In. Overall Width, T-Bar Width (In.) 12-1/2, Steel Stand Material, Green, Welded Steel

Reviews of Zoro Select #2WJL7