Skip to Main Content
customer-service Help
Zoro Select

Tripour Beaker 100mL, PK100

Zoro Select Tripour Beaker 100mL, PK100 PB5935-100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.30 ($0.29/unit)
  • Beaker Type: Low Form
  • Item: Disposable Beaker
  • Labware Capacity - English: 4 oz
See full product details
Orders over $75 ship free.
Total: $29.30

Zoro Select #PB5935-100 Specifications

  • Beaker Type: Low Form
  • Item: Disposable Beaker
  • Labware Capacity - English: 4 oz
  • Labware Capacity - Metric: 100 mL
  • Labware Basic Material: Plastic
  • Labware Body Material: Polypropylene
  • Graduations: Yes
  • Graduation Subdivisions: 10 mL
  • Disposable/ Reusable: Reusable
  • Labware Clarity: Transparent
  • Graduation Range: 2 to 100mL
  • Sterile/Non-Sterile: Non-Sterile
  • Special Features: Graduated Measure Disposable
  • Material of Construction: polypropylene
  • Autoclavable: Yes
  • Labware Inside Dia. - Metric: 44 mm
  • Labware Height - English: 2.5 in
  • Labware Height - Metric: 63 mm
  • Labware Inside Dia. - English: 1.75 in
  • Capacity: 100mL
  • Product Type: Disposable Beaker
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disposable Beaker, 100 mL, 4 oz, Beaker Type Low Form, Labware Basic Material Plastic, Labware Body Material Polypropylene, Graduations Yes, Graduation Subdivisions 10 mL, Graduation Range 2 to 100mL, Reusable, Non-Sterile, 63 mm, 2.5 in, Autoclavable Yes, Transparent, Package Quantity 100

Reviews of Zoro Select #PB5935-100