Shop All Spiral Tube Brushes
Zoro Select
Tube Brush, 0.008 dia. Wire, SS
Mfr # 66252838759
Zoro # G5267829
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252838759
- Zoro # G5267829
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.008 in |
Shank Size | 0.25 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Stainless Steel |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 1 in, Brush Length 1 in, Wire Dia. 0.008 in, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 36 Grit (42502)
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1500-HSx50)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel (66254442984)
- VSM Abrasive Belt, 36 Grt, Ceramc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 36 Grit, Very Coarse, Ceramic, Red (287799)
- ZORO SELECT Tube Brush, 0.005 dia. Wire, SS (66254443064)
- ZORO SELECT Single Spiral Tube Brush, 1 dia. (66252839066)
- ZORO SELECT Single Spiral Brush, 1/2 dia., 3" L (66252838820)
- ZORO SELECT Double Spiral Brush, 3/4 dia. (66252838832)
- ZORO SELECT Tube Brush, 1/2" Brush Dia., 7/32" L Trim (66252838939)
- ZORO SELECT Tube Brush, Single Spiral, Nylon, 1/4" Dia. (66254443269)
- WEILER Single Spiral Tube Brush, Power, 0.375"dia (91031)
- Zoro Select Spiral Tube Brushes