Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Tubing, Round, 0.117 in. Inside dia.

  • Zoro #: G3309428
  • Mfr #: 83030

$1.89

  • Length Tolerance: +/-0.032"
  • Outside Dia.: 3/16"
  • Finish: Mill
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Zoro Select #83030 Specifications

  • Zoro #: G3309428
  • Mfr #: 83030
Length Tolerance: +/-0.032" Outside Dia.: 3/16"
Finish: Mill Wall Thickness Tolerance: +/-0.003"
Inside Dia.: 0.35" Alloy Type: 6061-T6
Hardness Scale: Rockwell Standards: ASTM B221
Typical Hardness: F85 Wall Thickness: 1/32"
Item: Tubing, Round Length: 1 ft.
Material: Aluminum Country of Origin (subject to change): United States

Description

Aluminum tubes are great for projects that need to be portable, such as furniture or signage. Take a look at the features for Zoro Select Tubing, Round. Length: 1 ft., Material: Aluminum, Wall Thickness: 1/32".

Reviews of Zoro Select #83030