Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Tubing, Round, 0.152 in. Inside dia.

  • Zoro #: G3309446
  • Mfr #: 83061

$2.39

  • Length Tolerance: +/-0.032"
  • Inside Dia.: 0.49"
  • Finish: Mill
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Zoro Select #83061 Specifications

  • Zoro #: G3309446
  • Mfr #: 83061
Length Tolerance: +/-0.032" Inside Dia.: 0.49"
Finish: Mill Wall Thickness: 3/64"
Alloy Type: 6061-T6 Material: Aluminum
Outside Dia.: 1/4" Standards: ASTM B221
Item: Tubing, Round Hardness Scale: Rockwell
Length: 1 ft. Typical Hardness: F85
Wall Thickness Tolerance: +/-0.003" Country of Origin (subject to change): United States

Description

When choosing the right aluminum tube for a project, pay attention to the tensile strength of the product. Here are some important details for Zoro Select Tubing, Round. Length: 1 ft., Material: Aluminum, Wall Thickness: 3/64".

Reviews of Zoro Select #83061