Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Tubing, Round, 0.277 in. Inside dia.

  • Zoro #: G3708461
  • Mfr #: 83063

$3.27

  • Item: Tubing, Round
  • Wall Thickness: 3/64"
  • Material: Aluminum
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Zoro Select #83063 Specifications

  • Zoro #: G3708461
  • Mfr #: 83063
Item: Tubing, Round Wall Thickness: 3/64"
Material: Aluminum Typical Hardness: F85
Alloy Type: 6061-T6 Length: 1 ft.
Wall Thickness Tolerance: +/-0.003" Finish: Mill
Inside Dia.: 0.277" Outside Dia.: 3/8"
Standards: ASTM B221 Length Tolerance: +/-0.032"
Hardness Scale: Rockwell Country of Origin (subject to change): United States

Description

Aluminum tubes can be round or square and are available in varying lengths and thicknesses. Here is some additional information about Zoro Select Tubing, Round. Length: 1 ft., Material: Aluminum, Wall Thickness: 3/64".

Reviews of Zoro Select #83063