Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Tubing, Square, Aluminum, 6063 Alloy Type, 1 1/2", 6 ft. L.

  • Zoro #: G3133505
  • Mfr #: 6ALP4
$43.59
  • Wall Thickness: 1/8 in
  • Length: 6 ft
  • Material: Aluminum
See full product details
Orders over $75 ship free.

Zoro Select #6ALP4 Specifications

  • Zoro #: G3133505
  • Mfr #: 6ALP4
Wall Thickness: 1/8 in Length: 6 ft
Material: Aluminum Outside Tolerance: +/-0.014 in
Temper: T52 Alloy Type: 6063
Standards: ASTM B221 Typical Yield Strength (PSI): 21,000 psi
Length Tolerance: +/-3.000 in Type: Corrosion Resistant
Finish: Mill Typical Hardness: 60
Outside Square: 1 3/4 in Tensile Strength (PSI): 27,000 psi
Wall Thickness Tolerance: +/-0.015 in Hardness Scale: BHN
Item: Tubing, Square Inside Square: 1 1/2 in
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1 3/4", Inside Square 1 1/2", Wall Thickness 1/8", Length 6 ft., Mill Finish, T52 Temper, Outside Tolerance +/-0.014", Wall Thickness Tolerance +/-0.015", Length Tolerance +/-3.000", Tensile Strength (PSI) 27,000, Typical Yield Strength 21,000, Typical Hardness 60, Hardness Scale BHN, Standards ASTMB221

Reviews of Zoro Select #6ALP4