Tubing, Square, Aluminum, 6063 Alloy Type, 7/8", 6 ft. L.
- Zoro #: G2896223
- Mfr #: 6ALR6
$12.20
- Alloy Type: 6063
- Outside Square: 1 in
- Wall Thickness Tolerance: +/-0.010 in
Zoro Select #6ALR6 Specifications
| |
Alloy Type: 6063 | Outside Square: 1 in |
Wall Thickness Tolerance: +/-0.010 in | Tensile Strength (PSI): 27,000 psi |
Length: 6 ft | Material: Aluminum |
Type: Corrosion Resistant | Item: Tubing, Square |
Typical Hardness: 60 | Standards: ASTM B221 |
Outside Tolerance: +/-0.012 in | Typical Yield Strength (PSI): 21,000 psi |
Wall Thickness: 1/16 in | Hardness Scale: BHN |
Length Tolerance: +/-3.000 in | Temper: T52 |
Finish: Mill | Inside Square: 7/8 in |
Country of Origin (subject to change): Multiple |
Description
Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1", Inside Square 7/8", Wall Thickness 1/16", Length 6 ft., Mill Finish, T52 Temper, Outside Tolerance +/-0.012", Wall Thickness Tolerance +/-0.010", Length Tolerance +/-3.000", Tensile Strength (PSI) 27,000, Typical Yield Strength 21,000, Typical Hardness 60, Hardness Scale BHN, Standards ASTMB221