Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Twine, Nylon, #18,250 ft., White

  • Zoro #: G0081317
  • Mfr #: 89-WA
$5.54
  • Tensile Strength: 100 lb
  • Package Type: Tube
  • Item: Twine
See full product details
Orders over $75 ship free.

Zoro Select #89-WA Specifications

  • Zoro #: G0081317
  • Mfr #: 89-WA
Tensile Strength: 100 lb Package Type: Tube
Item: Twine Rope Sub-Category: Twine
Working Load Limit: 10 lb Rope Core: No
Rope Item: Tying and Bundling Rope Length: 250 ft.
Rope Construction: Twisted Rope Core Strand Count: 0
Color: White Rope Application: Tying and Bundling Rope
Rope Strand Count: 3 Rope Length: 250 ft
Rope Material: Nylon Rope Dia.: 1/16 in
Rope Type: Min. Breaking Strength (MBS):
Carrying Weight: Elongation at 10% MBS:
Standards: Elongation at 300 lb.:
Elongation at 30% of Tensile: Includes:
Rope Diameter: 1/16 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rope Item Tying and Bundling Rope, Rope Sub-Category Twine, Rope Dia. 1/16 in, Rope Material Nylon, Rope Strand Count 3, Rope Length 250 ft, Working Load Limit 10 lb, Rope Core Strand Count 0, Rope Construction Twisted, Tensile Strength 100 lb, Rope Core No, White, Package Type Tube

Reviews of Zoro Select #89-WA