Zoro Select
Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 72 in L, 40 in W, Orange/White
Mfr # 97-01-004-011
Zoro # G4857282
$104.56
19% off
Sold in multiples of 2 for $169.38
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$169.38
Key Features
- Style A-Frame
- Height 40 in
- Width 40 in
- Color Orange/White
- Accepts Barricade Light Yes
Explore More Products
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 96 in L, 40 in W, Orange/White 97-01-004-013
- ZORO SELECT STEELCADE BARRICADE TYPE II 8/8 EGR 97-03-002
- ZORO SELECT Barricade Beam, Polypropylene w/Engineer-Grade Sheeting, 8 in H, 72 in L, 2 in W, Orange 97-01-028-02G
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 18 in H, Orange, One Reflective Stripe 6FHA0
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange AB96-O-DGLR
- ZORO SELECT Portable Cone Cart, Steel, 14 in H, 45 in L, 16 in W, Black 03-500-CCG
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 13 in W, White 150-WHLGK1084-OBEG
- ZORO SELECT Traffic Cone Base, Recycled rubber, 1 3/4 in H, 17 3/4 in L, 15 1/2 in W, Black T22-5257
- ZORO SELECT A-Frame Barricade Sign, Polyethylene, 36 in H, 3 in L, 13 in W, Orange 155-OHT12-EG
- JBC RS RS90055CT3M64 Traffic Safety Cone, 36 in H Cone, PVC Cone, Fluorescent Orange Cone RS90055CT3M64
- CORTINA SAFETY Vinyl, 28 in H, 28 in L, 13-1/2 in W, Black/Orange 03-500-10
- Zoro Select Traffic Safety