Shop Alternate Products
This Product is Discontinued
Zoro Select
Round U-Bolt, 1/2"-13, 5 7/32 in Inside Ht, 2 15/16 in Inside Wd/Dia, Steel, 35 PK (Discontinued)
Mfr # B17273.050.0250
Zoro # G1577517
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Inside Height 5 7/32 in
- Inside Width/Diameter 2 15/16 in
- For Pipe Size 2-1/2 in