Zoro Select

U-Bolt, Long Tangent, Steel, 1/4"-20, PK200

Zoro Select U-Bolt, Long Tangent, Steel, 1/4"-20, PK200 B17273.025.0100
Hover or click to zoom Tap to zoom
  • Item: Standard U-Bolt
  • Material: Steel
  • Finish: zinc
  • Thread Size: 1/4"-20
  • Inside Width: 1 3/8 in
  • For Pipe Size: 1"
  • Type: Long Tangent
  • Package Quantity: 200
See full product details
$178.96
pkg. of 200 ($0.89/ea)

Subtotal: $178.96

Zoro Select #B17273.025.0100 Specifications

  • Item: Standard U-Bolt
  • Material: Steel
  • Finish: zinc
  • Thread Size: 1/4"-20
  • Inside Width: 1 3/8 in
  • For Pipe Size: 1"
  • Type: Long Tangent
  • Package Quantity: 200
  • Thread Length: 2 1/2 in
  • Inside Length: 3 7/16 in
  • Dia./Thread Size: 1/4"-20
  • Width (In.): 1 3/8 in
  • Characteristics: ASME B18.2.2- ASTM A563, Grade A
  • Pipe Size (In.): 1 in
  • Includes: (4) Nuts
  • Width Across Centers of Tips: 1 5/8 in
  • U-Bolt Standards: ASME B18.31.5
  • Cushion Material: None
  • Center to Center Width: 1 5/8 in
  • Dimensional Standards: ASME B18.31.5
  • Number of Nuts Included: 4
  • Inside Height: 3 7/16 in
  • Globally Sourced: Globally Sourced
  • Pack Size: Bulk Pack
  • System of Measurement: Inch
  • Thread Type: Coarse
  • Inside Width/Diameter: 1 3/8 in
  • Thread Type: Coarse
  • Dimensional Standards: ASME B18.31.5
  • Manufacturer Location: Globally Sourced
  • Product Type: Standard U-Bolt
  • Country of Origin (subject to change): Multiple

Description

U-Bolt, Long Tangent, Steel, Finish Zinc, Thread Size 1/4 In.-20, Thread Length 2 1/2 in, Inside Length 3 7/16 in, Inside Width 1 3/8 in, Pipe Size (In.) 1 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 200

Reviews of Zoro Select #B17273.025.0100

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.