customer-service Help
Zoro Select

U-Bolt, Long Tangent, Steel, 3/8"-16, PK84

Zoro Select U-Bolt, Long Tangent, Steel, 3/8"-16, PK84 B17274.037.0100
Tap to zoom
Hover or click to zoom
$176.09
pkg. of 84 ($2.10/ea)
  • Thread Size: 3/8"-16
  • Characteristics: ASME B18.2.2- ASTM A563 Grade A
  • Type: Long Tangent
See full product details
This item ships free.

Total: $176.09

Zoro Select #B17274.037.0100 Specifications

  • Package Quantity: 84 PK
  • Thread Size: 3/8"-16
  • Characteristics: ASME B18.2.2- ASTM A563 Grade A
  • Type: Long Tangent
  • Inside Length: 3 7/16 in
  • Includes: (4) Nuts
  • Pipe Size (In.): 1 in
  • Item: Standard U-Bolt
  • Thread Length: 2 3/8 in
  • Material: Steel
  • Width (In.): 1 3/8 in
  • Finish: Hot Dipped Galvanized
  • Inside Width: 1 3/8 in
  • Dia./Thread Size: 3/8"-16
  • For Pipe Size: 1"
  • Dimensional Standards: ASME B18.31.5
  • Pack Size: Bulk Pack
  • Inside Width/Diameter: 1 3/8 in
  • Cushion Material: None
  • Number of Nuts Included: 4
  • Thread Type: Coarse
  • Width Across Centers of Tips: 1 3/4 in
  • System of Measurement: Inch
  • Globally Sourced: Globally Sourced
  • U-Bolt Standards: ASME B18.31.5
  • Inside Height: 3 7/16 in
  • Center to Center Width: 1 3/4 in
  • Dimensional Standards: ASME B18.31.5
  • Thread Type: Coarse
  • Manufacturer Location: Globally Sourced
  • Product Type: Standard U-Bolt
  • Country of Origin (subject to change): Multiple

Description

U-Bolt, Long Tangent, Steel, Finish Hot Dipped Galvanized, Thread Size 3/8 In.-16, Thread Length 2 3/8 in, Inside Length 3 7/16 in, Inside Width 1 3/8 in, Pipe Size (In.) 1 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (4) Nuts, Package Quantity 84

Reviews of Zoro Select #B17274.037.0100