Zoro Select

U-Bolt, Round Bend, 304 SS, 5/16"-18, PK90

Zoro Select U-Bolt, Round Bend, 304 SS, 5/16"-18, PK90 B17567.031.0201
Hover or click to zoom Tap to zoom
  • Item: Standard U-Bolt
  • Material: Stainless Steel
  • Finish: Plain
  • Thread Size: 5/16"-18
  • Inside Width: 2 1/2 in
  • For Pipe Size: 2"
  • Type: Round Bend
  • Thread Length: 3 in
See full product details
$308.58
pkg. of 90 ($3.43/ea)

Subtotal: $308.58

Zoro Select #B17567.031.0201 Specifications

  • Item: Standard U-Bolt
  • Material: Stainless Steel
  • Finish: Plain
  • Thread Size: 5/16"-18
  • Inside Width: 2 1/2 in
  • For Pipe Size: 2"
  • Type: Round Bend
  • Thread Length: 3 in
  • Dia./Thread Size: 5/16"-18
  • Includes: (2) Nuts
  • Package Quantity: 90 PK
  • Characteristics: ASME B18.2.2- Stainless Steel 304
  • Width (In.): 2 1/2 in
  • Pipe Size (In.): 2 in
  • Inside Length: 5 5/8 in
  • Thread Type: Coarse
  • System of Measurement: Inch
  • Inside Width/Diameter: 2 1/2 in
  • Width Across Centers of Tips: 2 13/16 in
  • Globally Sourced: Globally Sourced
  • Inside Height: 5 5/8 in
  • Cushion Material: None
  • Number of Nuts Included: 2
  • Material Grade/Class: 304
  • Center to Center Width: 2 13/16 in
  • Pack Size: Bulk Pack
  • U-Bolt Standards: ASME B18.31.5
  • Dimensional Standards: ASME B18.31.5
  • Dimensional Standards: ASME B18.31.5
  • Thread Type: Coarse
  • Manufacturer Location: Globally Sourced
  • Product Type: Standard U-Bolt
  • Country of Origin (subject to change): Multiple

Description

U-Bolt, Round Bend, 304 Stainless Steel, Finish Plain, Thread Size 5/16 In.-18, Thread Length 3 in, Inside Length 5 5/8 in, Inside Width 2 1/2 in, Pipe Size (In.) 2 in, Characteristics ASME B18.2.2- Stainless Steel 304, Includes (2) Nuts, Package Quantity 90

Reviews of Zoro Select #B17567.031.0201

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.