Zoro Select
U-Bolt, Round Bend, Steel, 1/4"-20, PK310
- Zoro #: G1577779
- Mfr #: B17243.025.0077
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Standard U-Bolt
- Material: Steel
- Finish: zinc
- Thread Size: 1/4"-20
- Inside Width: 1 1/4 in
- For Pipe Size: 3/4"
- Includes: (2) Nuts
- Thread Length: 1 1/4 in
$101.00
Pk of 310, $0.33/ea
Subtotal: $101.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B17243.025.0077 Specifications
- Zoro #: G1577779
- Mfr #: B17243.025.0077
- Item: Standard U-Bolt
- Material: Steel
- Finish: zinc
- Thread Size: 1/4"-20
- Inside Width: 1 1/4 in
- For Pipe Size: 3/4"
- Includes: (2) Nuts
- Thread Length: 1 1/4 in
- Inside Length: 2 1/4 in
- Package Quantity: 310
- Characteristics: ASME B18.2.2- ASTM A563, Grade A
- Pipe Size (In.): 3/4 in
- Type: Round Bend
- Width (In.): 1 1/4 in
- Dia./Thread Size: 1/4"-20
- Thread Type: Coarse
- Inside Width/Diameter: 1 1/4 in
- Cushion Material: None
- Dimensional Standards: ASME B18.31.5
- Center to Center Width: 1 1/2 in
- Globally Sourced: Globally Sourced
- Inside Height: 2 1/4 in
- System of Measurement: Inch
- Width Across Centers of Tips: 1 1/2 in
- U-Bolt Standards: ASME B18.31.5
- Number of Nuts Included: 2
- Pack Size: Bulk Pack
- Dimensional Standards: ASME B18.31.5
- Thread Type: Coarse
- Manufacturer Location: Globally Sourced
- Product Type: Standard U-Bolt
- Country of Origin (subject to change): Multiple
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Thread Length 1 1/4 in, Inside Length 2 1/4 in, Inside Width 1 1/4 in, Pipe Size (In.) 3/4 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 310
Reviews of Zoro Select #B17243.025.0077
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Standard U-Bolt, Steel, Zinc, 1/4"-20, 1 3/8 in Inside Wd/Dia, 4 in Inside Ht. U17243.025.0101
- ZORO SELECT 5/16"-18 x 1" Pipe Size Zinc Low Carbon Steel U-Bolt, 50 pk. 50044 9
- ZORO SELECT U-Bolt, Round Bend, Steel, 1/4"-20, PK310 B17244.025.0077
- ZORO SELECT Standard U-Bolt, Steel, Hot Dipped Galvanized, 1/2"-13, 4 9/16 in Inside Wd/Dia, 6 3/4 in Inside Ht, 10 PK 53250 1
- ZORO SELECT 3/8"-16 x 1" Pipe Size Zinc Low Carbon Steel U-Bolt, 5 pk. 5ZA46
- ZORO SELECT 5/16"-18 x 1" Pipe Size Hot Dipped Galvanized U-Bolt, 10 pk. U17244.031.0102
- HAMPTON U-Bolt Steel 2"X4-3/4" 02-3451-317
- TIE DOWN MARINE U-Bolt-Glv 3 X4, #86222 86222
- ZORO SELECT 1/4"-20 x 3/8" Pipe Size Plain 304 SS U-Bolt, 10 pk. U17567.025.0037
- ZORO SELECT 1/4"-20 x 1-1/4" Pipe Size Zinc U-Bolt U17243.025.0125
- ZORO SELECT U-Bolt, Round Bend, Steel, 1/4"-20, PK320 B17243.025.0038
- Zoro Select U-Bolts