Zoro Select

U-Bolt, Round Bend, Steel, 3/8"-16, PK110

Zoro Select U-Bolt, Round Bend, Steel, 3/8"-16, PK110 B17243.037.0125
Hover or click to zoom Tap to zoom
  • Item: Standard U-Bolt
  • Material: Steel
  • Finish: zinc
  • Thread Size: 3/8"-16
  • Inside Width: 1 3/4 in
  • For Pipe Size: 1-1/4"
  • Characteristics: ASME B18.2.2- ASTM A563, Grade A
  • Pipe Size (In.): 1 1/4 in
See full product details
$146.14
pkg. of 110 ($1.33/ea)

Subtotal: $146.14

Zoro Select #B17243.037.0125 Specifications

  • Item: Standard U-Bolt
  • Material: Steel
  • Finish: zinc
  • Thread Size: 3/8"-16
  • Inside Width: 1 3/4 in
  • For Pipe Size: 1-1/4"
  • Characteristics: ASME B18.2.2- ASTM A563, Grade A
  • Pipe Size (In.): 1 1/4 in
  • Thread Length: 1 1/8 in
  • Package Quantity: 110 PK
  • Dia./Thread Size: 3/8"-16
  • Inside Length: 2 3/4 in
  • Includes: (2) Nuts
  • Width (In.): 1 3/4 in
  • Type: Round Bend
  • Inside Height: 2 3/4 in
  • Dimensional Standards: ASME B18.31.5
  • Cushion Material: None
  • Globally Sourced: Globally Sourced
  • Number of Nuts Included: 2
  • Thread Type: Coarse
  • Center to Center Width: 2 1/8 in
  • Width Across Centers of Tips: 2 1/8 in
  • Inside Width/Diameter: 1 3/4 in
  • Pack Size: Bulk Pack
  • U-Bolt Standards: ASME B18.31.5
  • System of Measurement: Inch
  • Dimensional Standards: ASME B18.31.5
  • Thread Type: Coarse
  • Manufacturer Location: Globally Sourced
  • Product Type: Standard U-Bolt
  • Country of Origin (subject to change): Multiple

Description

U-Bolt, Round Bend, Steel, Finish Zinc, Thread Size 3/8 In.-16, Thread Length 1 1/8 in, Inside Length 2 3/4 in, Inside Width 1 3/4 in, Pipe Size (In.) 1 1/4 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 110

Reviews of Zoro Select #B17243.037.0125

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.