Zoro Select
U-Bolt, Round Bend, Steel, 7/8"-9, PK4
- Zoro #: G1616111
- Mfr #: B17244.087.1400
Tap to zoom
Hover or click to zoom
$177.88
pkg. of 4 ($44.47/ea)
- Includes: (2) Nuts
- Inside Width: 14 1/8 in
- Characteristics: ASME B18.2.2- ASTM A563 Grade A
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $177.88
Zoro Select #B17244.087.1400 Specifications
- Zoro #: G1616111
- Mfr #: B17244.087.1400
- Includes: (2) Nuts
- Inside Width: 14 1/8 in
- Characteristics: ASME B18.2.2- ASTM A563 Grade A
- Type: Round Bend
- Thread Size: 7/8"-9
- Finish: Hot Dipped Galvanized
- Item: Standard U-Bolt
- Inside Length: 17 5/16 in
- Package Quantity: 4 PK
- Pipe Size (In.): 14 in
- Material: Steel
- Thread Length: 4 1/4 in
- Dia./Thread Size: 7/8"-9
- For Pipe Size: 14"
- Width (In.): 14 1/8 in
- Pack Size: Bulk Pack
- Inside Width/Diameter: 14 1/8 in
- Thread Type: Coarse
- Dimensional Standards: ASME B18.31.5
- U-Bolt Standards: ASME B18.31.5
- Inside Height: 17 5/16 in
- Number of Nuts Included: 2
- Width Across Centers of Tips: 15 in
- Cushion Material: None
- Center to Center Width: 15 in
- Globally Sourced: Globally Sourced
- System of Measurement: Inch
- Dimensional Standards: ASME B18.31.5
- Thread Type: Coarse
- Manufacturer Location: Globally Sourced
- Product Type: Standard U-Bolt
- Country of Origin (subject to change): Multiple
Description
U-Bolt, Round Bend, Steel, Finish Hot Dipped Galvanized, Thread Size 7/8 In.-9, Thread Length 4 1/4 in, Inside Length 17 5/16 in, Inside Width 14 1/8 in, Pipe Size (In.) 14 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (2) Nuts, Package Quantity 4
Reviews of Zoro Select #B17244.087.1400
Explore more
- Zoro Select U-Bolt, Square Bend, Low Carbon Steel, PK86 B17263.037.0203
- Zoro Select U-Bolt, Round Bend, Steel, 5/16"-18, PK159 B17243.031.0150
- Zoro Select U-Bolt, Round Bend, Steel, 5/16"-18, PK190 B17243.031.0100
- Zoro Select U-Bolt Plate, Low Carbon Steel, PK240 B17253.037.0287
- Zoro Select 3/8"-16 x 2" Pipe Size Plain 304 SS U-Bolt, 10 pk. U17567.037.0200
- Zoro Select U-Bolt, Round Bend, Steel, 3/8"-16, PK110 B17243.037.0150
- Zoro Select U-Bolt, Long Tangent, 304 SS, 1/4"-20, PK195 B17277.025.0100
- Zoro Select 5/16"-18 x 2" Pipe Size Plain 304 SS U-Bolt U17567.031.0200
- National Hardware Bolt Hook Znc Plt 1/2X6" N130-559
- National Hardware U-Bolt Zn 1/2X4-1/2X7" N347-831
- Moroso WASHERS, HEAD BOLT, 7/16 IN 38300
- Zoro Select U-Bolts