Zoro Select

U-Bolt, Round Bend, Steel, Blk Oxide, PK460

Zoro Select U-Bolt, Round Bend, Steel, Blk Oxide, PK460 B17242.025.0037
Hover or click to zoom Tap to zoom
Key Features
  • Item: Standard U-Bolt
  • Material: Steel
  • Finish: black oxide
  • Thread Size: 1/4"-20
  • Inside Width: 3/4 in
  • For Pipe Size: 3/8"
  • Dia./Thread Size: 1/4"-20
  • Pipe Size (In.): 3/8 in
See full product details
$106.78
Pk of 460, $0.23/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #B17242.025.0037 Specifications

  • Item: Standard U-Bolt
  • Material: Steel
  • Finish: black oxide
  • Thread Size: 1/4"-20
  • Inside Width: 3/4 in
  • For Pipe Size: 3/8"
  • Dia./Thread Size: 1/4"-20
  • Pipe Size (In.): 3/8 in
  • Inside Length: 1 1/4 in
  • Includes: (2) Nuts
  • Width (In.): 3/4 in
  • Package Quantity: 460 PK
  • Type: Round Bend
  • Thread Length: 5/8 in
  • Characteristics: ASME B18.2.2- ASTM A563, Grade A
  • System of Measurement: Inch
  • Globally Sourced: Globally Sourced
  • Center to Center Width: 1 in
  • Inside Height: 1 1/4 in
  • Pack Size: Bulk Pack
  • Number of Nuts Included: 2
  • Cushion Material: None
  • Width Across Centers of Tips: 1 in
  • Dimensional Standards: ASME B18.31.5
  • Thread Type: Coarse
  • Inside Width/Diameter: 3/4 in
  • U-Bolt Standards: ASME B18.31.5
  • Dimensional Standards: ASME B18.31.5
  • Thread Type: Coarse
  • Manufacturer Location: Globally Sourced
  • Product Type: Standard U-Bolt
  • Country of Origin (subject to change): Multiple

Description

U-Bolt, Round Bend, Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Thread Length 5/8 in, Inside Length 1 1/4 in, Inside Width 3/4 in, Pipe Size (In.) 3/8 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 460

Reviews of Zoro Select #B17242.025.0037

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.