Zoro Select
U-Bolt, Round, Low Steel, 1/2-13
- Zoro #: G4465027
- Mfr #: 53113 9
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.59
Zoro Select #53113 9 Specifications
- Zoro #: G4465027
- Mfr #: 53113 9
- Type: Round Bend
- Dia./Thread Size: 1/2"-13
- For Pipe Size: 4"
- Width (In.): 4 1/2 in
- Material: Steel
- Inside Width: 4 1/2 in
- Thread Size: 1/2"-13
- Finish: Hot Dipped Galvanized
- Item: Standard U-Bolt
- Thread Length: 1 1/2 in
- Inside Length: 6 in
- Characteristics: Has Coarse Rolled Threads, For Square Form Connections.
- Includes: 2 Hex Nuts, U-bolt
- Pipe Size (In.): 4 in
- Number of Nuts Included: 2
- Globally Sourced: Made in USA*
- Center to Center Width: 5 in
- Thread Type: Coarse
- Inside Width/Diameter: 4 1/2 in
- Inside Height: 6 in
- System of Measurement: Inch
- Cushion Material: None
- Width Across Centers of Tips: 5 in
- Thread Type: Coarse
- Features: For Square Form Connections
- Manufacturer Location: Made in USA*
- Product Type: Standard U-Bolt
- Country of Origin (subject to change): United States
Description
U-Bolt, Round Bend, Low Carbon Steel, Finish Hot Dipped Galvanized, Thread Size 1/2 In.-13, Thread Length 1-1/2 In., Inside Length 6 In., Inside Width 4-1/2 In., Pipe Size (In.) 4, Characteristics Has Coarse Rolled Threads, For Square Form Connections., Includes U-bolt, 2 Hex Nuts
Reviews of Zoro Select #53113 9
Explore more
- Zoro Select 1/2"-13 x 2-1/2" Pipe Size Zinc Low Carbon Steel U-Bolt, 10 pk. 3ZHC5
- Zoro Select 3/8"-16 x 2-1/2" Pipe Size Black Oxide Low Carbon Steel U-Bolt 5ZB65
- Zoro Select 3/8"-16 x 1/2" Pipe Size Hot Dipped Galvanized Low Carbon Steel U-Bolt, 10 pk. 53205 1
- Zoro Select 5/16"-18 x 1" Pipe Size Zinc Low Carbon Steel U-Bolt, 10 pk. 5YU60
- Zoro Select 5/16"-18 x 1-1/2" Pipe Size Zinc Low Carbon Steel U-Bolt, 10 pk. 50262 7
- Zoro Select 5/16"-18 x 1" Pipe Size Zinc Low Carbon Steel U-Bolt, 10 pk. 4P822
- Zoro Select 1/4"-20 x 3/8" Pipe Size Plain 304 SS U-Bolt, 10 pk., Type: Standard 3XTJ6
- National Hardware Bolt Hook Znc Plt 1/2X6" N130-559
- Fabory U-Bolt, Round Bend, Steel, 5/16"-18, PK190 B17243.031.0100
- Fabory U-Bolt Plate, Low Carbon Steel, PK240 B17253.037.0287
- Fabory U-Bolt, Square Bend, Low Carbon Steel, PK86 B17263.037.0203
- Zoro Select U-Bolts