Zoro Select
U-Bolt, Round, Low Steel, 1/2-13
- Zoro #: G4428356
- Mfr #: 53707 0
Tap to zoom
Hover or click to zoom
$12.04
- Promotion Restriction: Not eligible for promotion
- Thread Size: 1/2"-13
- Type: Round Bend
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.04
Zoro Select #53707 0 Specifications
- Zoro #: G4428356
- Mfr #: 53707 0
- Promotion Restriction: Not eligible for promotion
- Thread Size: 1/2"-13
- Type: Round Bend
- Thread Length: 3 in
- Pipe Size (In.): 3 in
- Dia./Thread Size: 1/2"-13
- Includes: 2 Nuts, U-bolt, 1 5 1/8 in x 1 in x 7/64 in Plate
- For Pipe Size: 3"
- Finish: Hot Dipped Galvanized
- Characteristics: Has Coarse Rolled Threads, For Square Form Connections.
- Width (In.): 3 1/2 in
- Item: Standard U-Bolt with Mounting Plate
- Material: Steel
- Inside Width: 3 1/2 in
- Inside Length: 8 1/2 in
- Includes Mounting Plate: Yes
- Pack Size: Small Pack
- Center to Center Width: 4 in
- Inside Height: 8 1/2 in
- Width Across Centers of Tips: 4 in
- Features: For Square Form Connections
- Thread Type: Coarse
- Cushion Material: None
- Number of Nuts Included: 2
- System of Measurement: Inch
- Globally Sourced: Made in USA*
- Thread Type: Coarse
- Inside Width/Diameter: 3 1/2 in
- Manufacturer Location: Made in USA*
- Country of Origin (subject to change): United States
Description
U-Bolt, Round Bend, Low Carbon Steel, Finish Hot Dipped Galvanized, Thread Size 1/2 In.-13, Thread Length 3 in, Inside Length 8 1/2 in, Inside Width 3 1/2 in, Pipe Size (In.) 3 in, Characteristics Has Coarse Rolled Threads, For Square Form Connections., Includes U-bolt, 1 5-1/8 in x 1 in x 7/64 in Plate, 2 Nuts
Reviews of Zoro Select #53707 0
Explore more
- Zoro Select 5/16"-18 x 2" Pipe Size Hot Dipped Galvanized Low Carbon Steel U-Bolt, 10 pk. 53668 4
- Zoro Select U-Bolt, Round, Low Steel, 1/2-13 53113 9
- Zoro Select 3/8"-16 x 1" Pipe Size Black Oxide Low Carbon Steel U-Bolt 5ZB57
- Zoro Select 5/16"-18 x 2" Pipe Size Hot Dipped Galvanized Low Carbon Steel U-Bolt, 10 pk. 53068 2
- Zoro Select 3/8"-16 x 1" Pipe Size Hot Dipped Galvanized Low Carbon Steel U-Bolt, 10 pk. 53080 4
- Zoro Select 5/16"-18 x 3/4" Pipe Size Hot Dipped Galvanized Low Carbon Steel U-Bolt, 10 pk. 53041 5
- Zoro Select 3/8"-16 x 1" Pipe Size Zinc Low Carbon Steel U-Bolt, 5 pk. 5ZA46
- Zoro Select 1/2"-13 x 2-1/2" Pipe Size Zinc Low Carbon Steel U-Bolt, 50 pk. 50301 3
- Moroso WASHERS, HEAD BOLT, 7/16 IN 38300
- National Hardware U-Bolt Zn 1/2X4X6-1/2" N347-823
- National Hardware U-Bolt Zn 1/2X3-1/2X6" N347-815
- Zoro Select U-Bolts