Zoro Select
U-Bolt, Round, Low Steel, 5/8-11
- Zoro #: G4429704
- Mfr #: 53265 5
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $23.75
Zoro Select #53265 5 Specifications
- Zoro #: G4429704
- Mfr #: 53265 5
- Material: Steel
- For Pipe Size: 8"
- Thread Size: 5/8"-11
- Dia./Thread Size: 5/8"-11
- Finish: Hot Dipped Galvanized
- Inside Width: 8 3/4 in
- Inside Length: 11 1/8 in
- Type: Round Bend
- Characteristics: Has Coarse Rolled Threads, For Square Form Connections.
- Thread Length: 3 3/4 in
- Pipe Size (In.): 8 in
- Item: Standard U-Bolt
- Includes: 4 Hex Nuts, U-bolt
- Width (In.): 8 3/4 in
- Width Across Centers of Tips: 9 3/8 in
- Inside Width/Diameter: 8 3/4 in
- Center to Center Width: 9 3/8 in
- Thread Type: Coarse
- System of Measurement: Inch
- Cushion Material: None
- Inside Height: 11 1/8 in
- Number of Nuts Included: 4
- Globally Sourced: Made in USA*
- Thread Type: Coarse
- Features: For Square Form Connections
- Manufacturer Location: Made in USA*
- Product Type: Standard U-Bolt
- Country of Origin (subject to change): United States
Description
U-Bolt, Round Bend, Low Carbon Steel, Finish Hot Dipped Galvanized, Thread Size 5/8 In.-11, Thread Length 3-3/4 In., Inside Length 11-1/8 In., Inside Width 8-3/4 In., Pipe Size (In.) 8, Characteristics Has Coarse Rolled Threads, For Square Form Connections., Includes U-bolt, 4 Hex Nuts
Reviews of Zoro Select #53265 5
Explore more
- Zoro Select 1/2"-13 x 5" Pipe Size Hot Dipped Galvanized Low Carbon Steel U-Bolt, 10 pk. 53255 6
- Zoro Select 1/4"-20 x 1/4" Pipe Size Zinc Low Carbon Steel U-Bolt, 50 pk. 502054
- Zoro Select 3/8"-16 x 2" Pipe Size Plain 304 SS U-Bolt, 10 pk., Thread Length: 3/8 in 50689 2
- Zoro Select 1/4"-20 x 3/4" Pipe Size Hot Dipped Galvanized Low Carbon Steel U-Bolt, 10 pk. 53626 4
- Zoro Select 1/4"-20 x 3/4" Pipe Size Hot Dipped Galvanized Low Carbon Steel U-Bolt, 10 pk. 53623 3
- Zoro Select U-Bolt, Round, Low Steel, 1/2-13 53707 0
- Zoro Select 5/16"-18 x 1-1/4" Pipe Size Hot Dipped Galvanized Low Carbon Steel U-Bolt, 10 pk. 53653 0
- Zoro Select 1/4"-20 x 3/4" Pipe Size Zinc Low Carbon Steel U-Bolt, 50 pk. 50026 5
- Zoro Select U-Bolt Plate, Low Carbon Steel, PK240 B17253.037.0287
- Zoro Select U-Bolt, Square Bend, Low Carbon Steel, PK86 B17263.037.0203
- Zoro Select U-Bolt, Round Bend, Steel, 5/16"-18, PK159 B17243.031.0150
- Zoro Select U-Bolts