Zoro Select
U-Bolt, Square Bend, Low Carbon Steel, PK35
- Zoro #: G1616489
- Mfr #: B17263.037.0609
Tap to zoom
Hover or click to zoom
$132.03
pkg. of 35 ($3.77/ea)
- Includes: (2) Nuts, (2) Washers
- Package Quantity: 35
- For Pipe Size: 7"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $132.03
Zoro Select #B17263.037.0609 Specifications
- Zoro #: G1616489
- Mfr #: B17263.037.0609
- Includes: (2) Nuts, (2) Washers
- Package Quantity: 35
- For Pipe Size: 7"
- Dia./Thread Size: 3/8"-16
- Inside Length: 9 in
- Pipe Size (In.): 7
- Material: Steel
- Item: Square U-Bolt
- Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
- Overall Length: 9"
- Length (In.): 9 in
- Width (In.): 6 in
- Type: Square Bend
- Thread Length: 5 5/8 in
- Finish: zinc
- Inside Width: 6 in
- Thread Size: 3/8"-16
- Pack Size: Bulk Pack
- Dimensional Standards: ASME B18.31.5
- U-Bolt Standards: ASME B18.31.5
- Inside Height: 9 in
- Thread Type: Coarse
- Width Across Centers of Tips: 6 3/8 in
- Inside Width/Diameter: 6 in
- Number of Washers Included: 2
- Globally Sourced: Globally Sourced
- Number of Nuts Included: 2
- Features: For Steel or Wrought Iron Pipe Sizes
- System of Measurement: Inch
- Center to Center Width: 6 3/8 in
- Cushion Material: None
- Dimensional Standards: ASME B18.31.5
- Thread Type: Coarse
- Manufacturer Location: Globally Sourced
- Product Type: Square U-Bolt
- Country of Origin (subject to change): Multiple
Description
U-Bolt, Square Bend, Low Carbon Steel, Finish Zinc, Thread Size 3/8 In.-16, Thread Length 5 5/8 in, Inside Length 9 in, Length (In.) 9 in, Inside Width 6 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes (2) Nuts, (2) Washers, Package Quantity 35
Reviews of Zoro Select #B17263.037.0609
Explore more
- Zoro Select U-Bolt, Square Bend, Low Carbon Steel, PK86 B17263.037.0203
- Zoro Select U-Bolt, Round Bend, Steel, 5/16"-18, PK159 B17243.031.0150
- Zoro Select U-Bolt, Round Bend, Steel, 5/16"-18, PK190 B17243.031.0100
- Zoro Select U-Bolt Plate, Low Carbon Steel, PK240 B17253.037.0287
- Zoro Select U-Bolt, 3/8-16, Steel, Hot Dip Galv U17264.037.0205
- Zoro Select U-Bolt, Standard, 304 SS, 1/2"-13, PK25 B17567.050.0500
- Zoro Select U-Bolt, Round Bend, 304 SS, 1/4"-20, PK241 B17567.025.0125
- Zoro Select U-Bolt, Standard, 304 SS, 1/2"-13, PK22 B17567.050.0600
- National Hardware U-Bolt Zn 1/2X3-1/2X6" N347-815
- National Hardware Bolt Hook Znc Plt 1/2X6" N130-559
- National Hardware U-Bolt Zn 1/2X4-1/2X7" N347-831
- Zoro Select U-Bolts