Shop Alternate Products
This Product is Discontinued
Zoro Select
Square U-Bolt, 3/8"-16, 3 in Inside Ht, 2 in Inside Wd/Dia, Steel, 86 PK (Discontinued)
Mfr # B17264.037.0203
Zoro # G2093301
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 3 in
- Inside Width/Diameter 2 in
- Material Steel