Download CAD Files
Zoro Select
Square U-Bolt, 3/8"-16, 4 5/8 in Inside Ht, 2 in Inside Wd/Dia, Steel
Mfr # 53410 9
Zoro # G4428392
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 4 5/8 in
- Inside Width/Diameter 2 in
- Material Steel
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 1/2 in Inside Ht, 1 1/2 in Inside Wd/Dia, Steel, 10 PK U17243.037.0100
- ZORO SELECT Round U-Bolt, 1/4"-20, 3 1/4 in Inside Ht, 2 in Inside Wd/Dia, Steel, 10 PK 53035 4
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 3/4 in Inside Ht, 1 3/4 in Inside Wd/Dia, Steel, 10 PK U17242.037.0125
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 1/4 in Inside Ht, 4 1/16 in Inside Wd/Dia, Steel, 5 PK U17273.050.0350
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 1/4 in Inside Ht, 3/4 in Inside Wd/Dia, Aluminum 5ZB85
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 7/32 in Inside Ht, 2 15/16 in Inside Wd/Dia, Steel, 5 PK U17272.050.0250
- ZORO SELECT Square U-Bolt, 3/8"-16, 9 in Inside Ht, 8 in Inside Wd/Dia, Steel U17263.037.0907
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Inside Ht, 15/16 in Inside Wd/Dia, Steel, 5 PK U17272.037.0050
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Inside Ht, 15/16 in Inside Wd/Dia, Steel, 93 PK B17274.037.0050
- ZORO SELECT Round U-Bolt, 1/4"-20, 3 7/16 in Inside Ht, 1 3/8 in Inside Wd/Dia, Steel, 5 PK U17273.025.0100
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 3/4 in Inside Ht, 3 9/16 in Inside Wd/Dia, Steel, 5 PK U17272.050.0300
- Zoro Select U-Bolts