customer-service Help
Zoro Select

U-Bolt, Square, Low Steel, 3/8-16

Zoro Select U-Bolt, Square, Low Steel, 3/8-16 53415 4
Tap to zoom
Hover or click to zoom
$4.84
  • Includes: 2 Nuts, 2 Washers, U-bolt
  • Characteristics: Has Coarse Rolled Threads, For Square Form Connections.
  • Width (In.): 2 in
See full product details
Orders over $75 ship free.

Total: $4.84

Zoro Select #53415 4 Specifications

  • Includes: 2 Nuts, 2 Washers, U-bolt
  • Characteristics: Has Coarse Rolled Threads, For Square Form Connections.
  • Width (In.): 2 in
  • Type: Square Bend
  • Thread Size: 3/8"-16
  • Item: Square U-Bolt
  • Material: Steel
  • Thread Length: 3 3/4 in
  • Dia./Thread Size: 3/8"-16
  • Inside Width: 2 in
  • Length (In.): 7 in
  • Overall Length: 7"
  • Inside Length: 6 5/8 in
  • Finish: Hot Dipped Galvanized
  • Inside Width/Diameter: 2 in
  • Thread Type: Coarse
  • Center to Center Width: 2 3/8 in
  • Thread Type: Coarse
  • Number of Washers Included: 2
  • System of Measurement: Inch
  • Cushion Material: None
  • Globally Sourced: Made in USA*
  • Features: For Square Form Connections
  • Width Across Centers of Tips: 2 3/8 in
  • Number of Nuts Included: 2
  • Inside Height: 6 5/8 in
  • Manufacturer Location: Made in USA*
  • Product Type: Square U-Bolt
  • Country of Origin (subject to change): United States

Description

True to their name, U-bolts are bolts in the shape of the letter U with screw threads on both ends. Take a look at the features for Zoro Select U-Bolt. Material: Low carbon steel, Overall Length: 7", Thread Size: 3/8"-16.

Reviews of Zoro Select #53415 4