Skip to Main Content
customer-service Help
Zoro Select

U-Bolt, Square, Low Steel, 3/8-16, Inside Width: 6 in

Zoro Select U-Bolt,  Square,  Low Steel,  3/8-16,  Inside Width: 6 in 53435 2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.32
  • Thread Size: 3/8"-16
  • Width (In.): 6 in
  • Length (In.): 5 in
See full product details
Orders over $75 ship free.
Total: $5.32

Zoro Select #53435 2 Specifications

  • Thread Size: 3/8"-16
  • Width (In.): 6 in
  • Length (In.): 5 in
  • Thread Length: 3 in
  • Overall Length: 5"
  • Inside Length: 4 5/8 in
  • Includes: 2 Nuts, 2 Washers, U-bolt
  • Inside Width: 6 in
  • Item: Square U-Bolt
  • Material: Steel
  • Finish: Hot Dipped Galvanized
  • Dia./Thread Size: 3/8"-16
  • Type: Square Bend
  • Characteristics: Has Coarse Rolled Threads, For Square Form Connections.
  • Width Across Centers of Tips: 6 3/8 in
  • System of Measurement: Inch
  • Number of Washers Included: 2
  • Cushion Material: None
  • Globally Sourced: Made in USA*
  • Thread Type: Coarse
  • Inside Height: 4 5/8 in
  • Inside Width/Diameter: 6 in
  • Number of Nuts Included: 2
  • Thread Type: Coarse
  • Features: For Square Form Connections
  • Center to Center Width: 6 3/8 in
  • Manufacturer Location: Made in USA*
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

U-bolts fit around and support pipe, conduit and tubing and are also used to lock down machinery or serve as an anchor for foundations and roofs. Take a look at the features for Zoro Select U-Bolt. Material: Low carbon steel, Overall Length: 5", Thread Size: 3/8"-16.

Reviews of Zoro Select #53435 2