Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

U Drive Screw, 1/2" L, 1/16" Dia, pk 1000

  • Zoro #: G0419334
  • Mfr #: UDI-0000500-1000P
$29.75 ($0.03/unit)
  • Head Type: Knurled
  • Shoulder Dia.: 1/16 in
  • Tip Material: Steel
See full product details
Orders over $75 ship free.

Zoro Select #UDI-0000500-1000P Specifications

  • Zoro #: G0419334
  • Mfr #: UDI-0000500-1000P
Head Type: Knurled Shoulder Dia.: 1/16 in
Tip Material: Steel Length: 1/2 in
Head Height: 1/32 in Finish: zinc plated
Package Quantity: 1,000 Drive Type: Drive Screw
Meets/Exceeds: ASME B18.6.4 System of Measurement: Inch
Item: U-Drive Screw Head Material: Steel
Rockwell Hardness: C45 Material: AISI 1016 - 1024 Steel
Head Dia.: 3/32 in Temp. Range (F): 650 Degrees F
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

U-Drive Screw, Round, Length 1/2 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 3/32 In., Head Height 1/32 In., Shoulder Dia. 1/16 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4., Package Quantity 1000

Reviews of Zoro Select #UDI-0000500-1000P