Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

U Drive Screw, 1/8" L, 7/64" Dia, pk 1000

  • Zoro #: G0444166
  • Mfr #: UDIX0-40012-1000P
$55.16 ($0.06/unit)
  • Head Type: Knurled
  • Material: 18-8 Stainless Steel
  • Finish: Plain
See full product details
Orders over $75 ship free.

Zoro Select #UDIX0-40012-1000P Specifications

  • Zoro #: G0444166
  • Mfr #: UDIX0-40012-1000P
Head Type: Knurled Material: 18-8 Stainless Steel
Finish: Plain Length: 1/8 in
System of Measurement: Inch Item: U-Drive Screw
Tip Material: Stainless Steel Head Dia.: 7/32 in
Temp. Range (F): 800 Degrees F Head Material: Stainless Steel
Drive Type: Drive Screw Rockwell Hardness: B85-B95
Meets/Exceeds: ASME B18.6.4 Head Height: 3/32 in
Package Quantity: 1,000 Shoulder Dia.: 7/64 in
Length (Straight Wireway): 1/8 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

U-Drive Screw, Round, Length 1/8 In., 18-8 Stainless Steel, Head Dia. 7/32 In., Head Height 3/32 In., Shoulder Dia. 7/64 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 1000

Reviews of Zoro Select #UDIX0-40012-1000P