Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

U Drive Screw, 3/8" L, 1/8" Dia, pk 1000

  • Zoro #: G0472376
  • Mfr #: UDI0-500370-1000P
$25.43 ($0.03/unit)
  • Material: AISI 1016 - 1024 Steel
  • Head Type: Knurled
  • Tip Material: Steel
See full product details
Orders over $75 ship free.

Zoro Select #UDI0-500370-1000P Specifications

  • Zoro #: G0472376
  • Mfr #: UDI0-500370-1000P
Material: AISI 1016 - 1024 Steel Head Type: Knurled
Tip Material: Steel Length: 3/8 in
Head Dia.: 15/64 in System of Measurement: Inch
Shoulder Dia.: 1/8 in Head Material: Steel
Item: U-Drive Screw Temp. Range (F): 650 Degrees F
Rockwell Hardness: C45 Meets/Exceeds: ASME B18.6.4
Package Quantity: 1,000 Head Height: 3/32 in
Finish: zinc plated Drive Type: Drive Screw
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

U-Drive Screw, Round, Length 3/8 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 15/64 In., Head Height 3/32 In., Shoulder Dia. 1/8 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 1000

Reviews of Zoro Select #UDI0-500370-1000P