Shop All Thumb Screws
Zoro Select
U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 0.086 in Head Ht, 5/16 in Lg, 100 PK
Mfr # DS-0405-100
Zoro # G3519004
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4
- Material Steel
- Finish Zinc Plated
- Head Height 0.086 in
- Head Thickness 0.202 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DS-0405-100
- Zoro # G3519004
- UPC # 00194484309268
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #4 |
Fastener Length | 5/16 in |
Head Height | 0.086 in |
Head Thickness | 0.202 in |
Head Dia. | 101/500 |
Head Width | 0.211 in |
Recommended Hole Size | 0.104 in |
Maximum Head Height | 0.086 in |
Maximum Head Width | 0.211 in |
Minimum Head Height | 0.075 in |
Minimum Head Width | 0.193 in |
Details
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Thread Style | Fully Threaded |
Item | U-Drive Screw |
Tip Type | Pilotted |
Head Type | Knurled |
System of Measurement | Inch |
Tip Material | Steel |
Type | U Drive Screw |
Includes Nut | No |
Description
U Drive Screw, Grip Style Not Applicable, Type U Drive Screw, Finish Zinc Plated, Material Steel, Thread Size #4-5/16, Fastener Length 5/16 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.211 in, Head Height 0.086 in, Tensile Strength Not Applicable, Head Type Knurled, Maximum Head Width 0.211 in, Minimum Head Width 0.193 in, Maximum Head Height 0.086 in, Minimum Head Height 0.075 in, System of Measurement Inch, Head Material Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0020200100ZYD)
- ZORO SELECT Bolt, Carriage, Chr, 3/8-16x2 1/2, Pk5 (MPB757)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 50 PK (LWHIS0560USA-050BX)
- HERITAGE X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 1/2 in Shaft Dia (XRING-0500)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/16 in Lg, 100 PK (DS-0403-100)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/8 in Lg, 100 PK (DS-0406-100)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 1/4 in Lg, 100 PK (DS-0404-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 1/2 in Lg (Z2188)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 3/4 in Lg (TSIX0310075S-001P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 1 in Lg, 25 PK (1-CDL-10-M7-)
- NEWPORT FASTENERS Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Steel, 0.57 in Head Ht, 2-1/2 in Lg, 500 PK (849438)
- Zoro Select Thumb Screws