Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

U Drive Screw, 5/16" L, 1" Dia, pk 1000

  • Zoro #: G0421382
  • Mfr #: UDI0-200310-1000P
$13.43 ($0.01/unit)
  • Head Type: Knurled
  • Material: AISI 1016 - 1024 Steel
  • Finish: zinc plated
See full product details
Orders over $75 ship free.

Zoro Select #UDI0-200310-1000P Specifications

  • Zoro #: G0421382
  • Mfr #: UDI0-200310-1000P
Head Type: Knurled Material: AISI 1016 - 1024 Steel
Finish: zinc plated Length: 5/16 in
System of Measurement: Inch Head Material: Steel
Tip Material: Steel Temp. Range (F): 650 Degrees F
Head Dia.: 11/64 in Rockwell Hardness: C45
Shoulder Dia.: 3/32 in Drive Type: Drive Screw
Item: U-Drive Screw Package Quantity: 1,000
Meets/Exceeds: ASME B18.6.4 Head Height: 1/16 in
Length (Straight Wireway): 5/16 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

U-Drive Screw, Round, Length 5/16 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 11/64 In., Head Height 1/16 In., Shoulder Dia. 3/32 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4., Package Quantity 1000

Reviews of Zoro Select #UDI0-200310-1000P