Zoro Select
U-Drive Screw, Round, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 5/8 in Lg, 500 PK
Mfr # UDIX0-80062-500P
Zoro # G2758201
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 5/8 in
- Head Shape Round
- Material 18-8 Stainless Steel
- Finish Plain
- Head Material Stainless Steel
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 2 in Lg, 600 PK 1432T
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 1/8 in Lg, 100 PK DS-0202-100
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 19/32 in Head Ht, 1/2 in Lg TSIX0250050S-005P
- ZORO SELECT Thumb Screw, #10 Thread Size, Round, Plain Stainless Steel, 5/8 in Lg, 6000 PK 1010U188
- ZORO SELECT Thumb Screw, #4-48 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 7/16 in Lg Z2302-SS
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK 4022-SL
- ZORO SELECT Thumb Screw, #8 Thread Size, Round, Zinc Plated Steel, 3/4 in Lg, 8000 PK 0812U
- ZORO SELECT Thumb Screw, #12 Thread Size, Round, Zinc Plated Steel, 3/4 in Lg, 3000 PK 1212U
- ZORO SELECT Wing Nuts, 3/8-16X1 1/4 LT TYP A , PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg 3720WA
- MIDWEST FASTENER Thumb Screw, 5/16"-18 Thread Size, Spade, Stainless Steel, 1 in Lg, 6 PK 31711
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 13 mm Lg, 5 PK RMM3480-SS
- Zoro Select Thumb Screws