Zoro Select
Copper Tube Strap, 1/4", PK5
Mfr # U624 1/4
Zoro # G2239702
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Rod Size 1/4 in
- Metal Detectable Yes
- Overall Length 1.38 in
- For Environment Commercial, Residential
Explore More Products
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 In 0500381025
- ZORO SELECT HD Pipe Strap, 304SS, 3 In, 7 5/16 In L HDSS-300
- ZORO SELECT Pipe Strap, Galvanized, 1/2" Size GA-50PS
- ZORO SELECT Galvanized Steel Single Hole Wrap Strap, 1-1/2" Pipe Size 0500381066
- ZORO SELECT Pipe Strap, Galvanized, 2" Pipe Size, PK50 GA-200PS
- ZORO SELECT Tube Strap, 3/8 In, PK5 U624 3/8
- ZORO SELECT 1/4"-20 Cold Rolled Steel Square T-Joint Fastener, 10 pk. 0310B
- ZORO SELECT 5/16"-18 Cold Rolled Steel Square T-Joint Fastener, 10 pk. 0310E
- ZORO SELECT One Hole Clamp, 3/8 In Pipe Sz, Steel 0070037EG
- B & K Pipe Strap Galvanized 1-1/2 G13-150HC
- ZORO SELECT HD Pipe Strap, 304SS, 4 In, 8 13/16 In L HDSS-400
- Zoro Select Pipe Straps