20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Unassembled Utility Cart, 32-3/4 L, 500 lb

ZORO SELECT| Zoro #: G0931594| Mfr #: 2W273

$96.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0931594 Mfr #: 2W273
Finish: Powder CoatedIncludes: Formed Steel Tubular Handle
Gauge: 20Material: Steel
Caster Material: PolyolefinOverall Length: 32-3/4"
Number of Shelves: 2Handle Height: 32"
Load Capacity: 500 lb.Adjustable Increments: 8-1/4"
Assembled/Unassembled: UnassembledHandle Included: Yes
Caster Type: (2) Rigid, (2) SwivelCaster Width: 1-1/4"
Non-Marking: NoCaster Dia.: 5"
Shelf Length: 30"Distance Between Shelves: 20"
Color: GrayUtility Cart Item: Flat Handle Deep Shelf Utility Cart
Item: Flat Handle Deep Shelf Utility CartCapacity per Shelf: 250 lb.
Overall Width: 16"Cart Shelf Style: Lipped
Lip Height: 3-1/2"Top Shelf Height: 32"
Shelf Width: 16"Electrical Included: No
Country of Origin (subject to change): China

Description

Flat Handle Deep Shelf Utility Cart, Load Capacity 500 lb., Steel Material, 20 Gauge, Powder Coated Finish, Gray Color, Overall Length 32-3/4 In., Overall Width 16 In., Number of Shelves 2, Caster Dia. 5 In., Caster Width 1-1/4 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Polyolefin, Capacity per Shelf 250 lb., Distance Between Shelves 20 In., Shelf Length 30 In., Shelf Width 16 In., Lip Height 3-1/2 In., Handle Included Yes, Adjustable Increments 8-1/4 In.

Reviews