Zoro Select
Unitized Metal, 10 Person
Mfr # 54582
Zoro # G5032395
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Mounting Type Portable, Wall Mount
- Number of Components 74
- Depth 7-7/8 in
- Width 2-7/8 in
- Subject Matter Injury and Illness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 54582
- Zoro # G5032395
- Country of Origin United States
- Category First Aid Kits
Dimensions
Depth | 7-7/8 in |
Width | 2-7/8 in |
Height | 5-3/8 in |
Length | 7-1/2" |
Size | Small |
Housing Height | 5 3/8 in |
Housing Width | 2 7/8 in |
Housing Depth | 7 7/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 74, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Compression Bandage, Cold Pack, Tape, Non-Sterile Triangular Bandage, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (10) Alcohol Wipes, (10) PVP Wipes, (12) Burn Cream Packets
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1360)
- BEACH MIST Face and Body Soap, Beach Mist Fragrance, # 1/2 Bar, PK1000 (BCH NO1/2)
- FIRST AID ONLY Emergency Fabric, 1 Person (90311)
- PHYSICIANSCARE Medications (54036)
- ZORO SELECT First Aid Kit and Housing Metal, 200 Person (9999-7502)
- ZORO SELECT Unitized Plastic, 40 Person (54571)
- ZORO SELECT First Aid Kit and Housing Plastic, 50 Person (1301-FAE-0103)
- ZORO SELECT Bulk Fabric, 10 Person (54561)
- ZORO SELECT Complete Refill or Kit Cardboard, 25 Person (59360)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54609)
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 2 Per Box (FAE-5100)
- Zoro Select First Aid Kits