Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Poly Materials Raised Handle Utility Cart 265 lb. Capacity, 24-1/2"L x 16-1/8"W x 36"H
  • Zoro #: G0203388
  • Mfr #: RTROLLEY
$114.89
  • Distance Between Top and Middle Shelf: 13"
  • Cart Shelf Style: Lipped
  • Overall Height: 36-1/2"
See full product details
This item ships free.

Zoro Select #RTROLLEY Specifications

  • Zoro #: G0203388
  • Mfr #: RTROLLEY
Distance Between Top and Middle Shelf: 13" Cart Shelf Style: Lipped
Overall Height: 36-1/2" Leg Color: Silver
Material: Poly Materials Handle Included: Yes
Shelf Width: 16" Electrical Included: No
Wheel Type: 4" x 1" Plastic Utility Cart Shelf Style: Lipped
Number of Shelves: 3 Handle Height: 45"
Distance Between Shelves: (2) 13" Color: Gray
Caster Width: 1" Overall Length: 24-1/2"
Overall Width: 16" Shelf Color: Gray
Leg Material: Aluminum Shelf Material: Polypropylene
Lip Height: 1" Caster Material: Plastic
Assembled/Unassembled: Unassembled Shelf Length: 24-1/2"
Caster Dia.: 4" Utility Cart Item: 3 Tier Trolley
Distance Between Middle and Bottom Shelf: 13" Item: Dual-Handle Utility Cart with Lipped Plastic Shelves
Caster Type: (4) Swivel Non-Marking: No
Capacity per Shelf: 75 lb. Load Capacity: 265 lb.
Top Shelf Height: 36" Number of Drawers: 0
Number of Compartments: 0 Caster Wheel/Tread Material: Rubber
Shelf Adjustability: Fixed Caster Wheel Type: Standard
Handle Material: Plastic Top Shelf Lip Height: 1"
Shelf Lip Height: 1" Compartment Width: 16-3/8"
Handle Type: (2) Raised Cleanroom: No
Caster/Wheel Mounting Location: Standard Includes Electrical Outlets: No
Overall LxWxH: 24-1/2"x16"x36-1/2" Caster Wheel Width: 4"
Shelf LxW: 24-1/2"x16" Caster Stem Type: Friction Ring
Compartment Length: 24-5/8" Removable Shelf Liner: No
Caster Wheel Dia.: 4" Lip Style: 4-Sided Lipped
Caster Stem Length: 1-1/2" Caster Brake Type: Side Pedal Brake
Caster Mounting Type: Stem Caster Mounting Height: 4-3/4"
Caster Core Material: Rubber Convertible: No
Bottom Shelf Lip Height: 1" Caster/Wheel Configuration: (4) Swivel
Caster Stem Diameter: 5/8" Caster Wheel Tread Type/Material: "Standard Rubber"
Post Material: Aluminum Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Zoro's selection of utility carts vary by dimensions, construction material, load limit, handle style, number of shelves and other considerations. Take a look at the features for Zoro Select Raised Handle Utility Cart. Load Capacity: 265 lb..

Reviews of Zoro Select #RTROLLEY