Zoro Select
Viton O-Ring, 1mm Wide 11mm ID, PK25
- Zoro #: G1656096
- Mfr #: ZUSAV1X11
Tap to zoom
Hover or click to zoom
$5.94
/pkg. of 25
Must order in multiples of 2
- Item: O-Ring
- System of Measurement: Metric
- Cross Section Shape: Round
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.88
Zoro Select #ZUSAV1X11 Specifications
- Zoro #: G1656096
- Mfr #: ZUSAV1X11
- Item: O-Ring
- System of Measurement: Metric
- Cross Section Shape: Round
- O-Ring Material: Viton
- O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer: 75A
- Color: Black
- Nominal Inside Dia.: 11 mm
- Actual Inside Dia.: 11 mm
- Nominal Outside Dia.: 13 mm
- Actual Width: 1 mm
- Actual Outside Dia.: 13 mm
- Application: Standard
- Metal Detectable: No
- Temp. Range: -15° to 400° F
- FDA Approved: No
- Nominal Width: 1 mm
- Durometer (Hardness) Rating: Standard
- X-Ray Detectable: No
- Grade: Standard
- Properties: High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
- Product Type: O-Ring
- Country of Origin (subject to change): Multiple
Description
O-Ring,Viton,1mm,11mm ID,PK25, Package Quantity 25
Reviews of Zoro Select #ZUSAV1X11
Explore more
- Zoro Select Clean Room Viton O-Ring, Dash 106, PK25 ZCLNV70106
- Zoro Select Brown Viton O-Ring, Dash 020, PK50 ZUSAVB75020
- Zoro Select Buna-N O-Ring, 4mm Wide 133mm ID, PK2 ZUSAH4X133
- Zoro Select Buna-N O-Ring, 3mm Wide 59mm ID, PK25 ZUSAH3X59
- Zoro Select Buna-N O-Ring, 1mm Wide 9.5mm ID, PK100 ZUSAH1X9.5
- Zoro Select Viton O-Ring, 2mm Wide 3mm ID, PK10 ZUSAV2X3
- Zoro Select Buna-N O-Ring, 5mm Wide 45mm ID, PK25 ZUSAH5X45
- Usa Sealing FDA Viton O-Ring-75A-0.5mm Wid, PK72 ZMTOVB0.5X280
- Usa Sealing X-Profile Viton O-Ring, Dash 223, PK5 ZUSAQV70223
- Usa Sealing Buna-N O-Ring - 5.3mm Wide x 265mm ID ZUSAH5.3X265
- Zoro Select Individual & Bulk O-Rings